Tubes à centrifuger
Centrifuge tubes, non-sterile, 15 ml, 17×122 mm, Capsule quart de tour, 7000×g, Without skirt, Non sterile, Vrac
Supplier: DELTALAB
Jump to:
Product Details & Documents
En PP transparent, à fond conique, sans jupe, gradués, non stériles, avec capuchon à vis en PE bleu, autoclavables.
- Continuous thread
- External moulded graduations in 0,5 ml increments
- Excellent temperature resistance
- Excellent chemical resistance
Suitable for centrifugation tests in immunology, microbiology, more.
Specifications
- Type de fermeture:Capsule quart de tour
- Ø×L:17×122 mm
- Emballage:Vrac
- Type:Without skirt
- Version:Non sterile
- Capacité:15 ml
- Désignation:Centrifuge tubes, non-sterile
- Seq:01
- RCF max.:7000×g



