Creusets
60×50 mm, 1,5 mm
N° de catalogue 459-0174
Fournisseur: USBECK Laborgeräte
Aller à
Product Details & Documents
These crucibles are made from iron.
- Température max. recommandée 1100 °C
- Utilisation possible jusqu'à 1500 °C malgré un risque de raccourcir la durée de vie
Area of use: Only on open burner flame.
Ordering information: Lids are available separately.
Documents
USBE5620_TDS_EN
Datasheet
Spécifications
- Ø×h:60×50 mm
- Seq:05
- Épaisseur:1,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



