Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
Becs Bunsen

Becs Bunsen

Bunsen burner without stopcock, Gaz naturel, 17 mm
Catalog # 451-0075
Supplier:   USBECK Laborgeräte
Becs Bunsen
Catalog # 451-0075
Becs Bunsen
Becs Bunsen

Bunsen burner without stopcock, Gaz naturel, 17 mm

Price
SFr. 43.30
Log in for availability
1 * 1 ST
Product Details & Documents

En laiton nickelé, pied en fonte.

  • Anneau de régulation d'air

Hauteur: 145 mm (451-0079, 451-0080: 150 mm, 451-0083: 160 mm)

Ø tête: 17 mm (14 mm pour les modèles propane)

Documents

Specifications
  • Désignation:
    Bunsen burner without stopcock
  • Ø tête:
    17 mm
  • Pour:
    Gaz naturel
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.