Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
Creusets forme basse

Creusets forme basse

Forme basse, 25 ml, 49×37 mm
Catalog # 459-0176
Creusets forme basse
Catalog # 459-0176
Creusets forme basse
Creusets forme basse

Forme basse, 25 ml, 49×37 mm

Price
SFr. 118.00
Log in for availability
1 * 1 ST
Product Details & Documents

These crucibles are made from fused quartz, translucent, glazed.

  • Max. température: 1050 °C

Ordering information: Creuset et couvercle à commander séparément.

Specifications
  • Ø×h:
    49×37 mm
  • Type:
    Forme basse
  • Capacité:
    25 ml
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.