Bacs de stérilisation, Nalgene®
20 l, 435×543×130 mm
N° de catalogue 489-2121
Fournisseur: Thermo Fisher Scientific
Bacs de stérilisation, Nalgene®
N° de catalogue 489-2121
Fournisseur: Thermo Fisher Scientific
Aller à
Product Details & Documents
PP
- Rolled edges for extra stiffness
- Handles for easy carrying
For drying and sterilising instruments and labware, collecting and washing soiled lab equipment.
Spécifications
- Capacité:20 l
- Seq:02
- l×p×h:435×543×130 mm
- Cat. No.:489-2121
- Certification environnementale:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



