Éprouvettes, Nalgene®
4000 ml, 50 ml, 29,0 ± ml
Catalog # 612-4018
Supplier: Thermo Fisher Scientific
Éprouvettes, Nalgene®
Catalog # 612-4018
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
En PMP, translucides, forme haute, autoclavables, classe B.
- Étalonnées en contenance « In » à 20 °C, non mouillantes ; absence de ménisque pour des relevés clairs
- Graduations moulées et base hexagonale en PP bleu, stables, grand bec, très robustes
- Autoclavables, mais précision affectée
ASTM Class B E1272 and ISO 6706
Certifications: ASTM classe B E1272 et ISO 6706
Specifications
- Capacité:4000 ml
- Division:50 ml
- Tolérance:29,0 ± ml
- Cat. No.:612-4018
- Certification environnementale:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



