Alcohol meters
Alcohol meter, 60 - 65 %, 0,1 %, 5…25 °C, 330 mm
N° de catalogue GERI0783WG
Fournisseur: GERING
Aller à
Product Details & Documents
Alcohol meters with a standard temperature of 20 °C.
Certifications: DIN 12803
Ordering information: Includes a thermometer.
Spécifications
- Plage de température:5…25 °C
- Désignation:Alcohol meter
- Longueur:330 mm
- Seq:33
- Division:0,1 %
- Plage de mesure:60 - 65 %



