Alcohol meters
Alcohol meter, 5 - 10 %, 0,1 %, 5…25 °C, 330 mm
N° de catalogue GERI0772WG
Fournisseur: GERING
Aller à
Product Details & Documents
Alcohol meters with a standard temperature of 20 °C.
Certifications: DIN 12803
Ordering information: Includes a thermometer.
Spécifications
- Plage de température:5…25 °C
- Désignation:Alcohol meter
- Longueur:330 mm
- Seq:21
- Division:0,1 %
- Plage de mesure:5 - 10 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



