Masterflex® L/S® Variable Speed Analog Console Pump Systems
L/S® Precision Variable-Speed Pump with Easy-Load® II OHS Pump Head for Precision Tubing; 90 - 260 VAC, 480 ml/min, 77200-30 (L/S® Easy-Load® II OHS pump head), 215,9 mm (8,5"), 352,6 mm (13,88")
N° de catalogue MFLX77917-20-CH
New Product
Fournisseur: Avantor Fluid Handling
Masterflex® L/S® Variable Speed Analog Console Pump Systems
N° de catalogue MFLX77917-20-CH
Fournisseur: Avantor Fluid Handling
New Product
Aller à
Product Details & Documents
Don’t lose control of your metering applications - digital display gives you precise control.
- ABS plastic and aluminum housing
-
Accurate and repeatable settings with three-digit LED display of rpm
- Pump fluid in either direction with reversible motor - perfect for purging tubing
- Choose multichannel systems for synchronous flow from all channels
- Maximise processes in a minimal footprint by stacking splash-resistant, IP 33-rated drives
- Two ways to control speed, direction, and start/stop - use either the membrane keypad or remote-control capabilities
These L/S® precision variable-speed console drives offer precise ±0,25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Documents
TDS Masterflex® LS® Precision Variable-Speed Drives.pdf
Fiche technique
Spécifications
- Débit maximal:480 ml/min
- Désignation:L/S® Precision Variable-Speed Pump with Easy-Load® II OHS Pump Head for Precision Tubing; 90 - 260 VAC
- Hauteur:215,9 mm (8,5")
- Longueur:352,6 mm (13,88")
- Tête de pompe:77200-30 (L/S® Easy-Load® II OHS pump head)
- Type de commande:Variable-Speed Digital
- Min. flow rate per channel:4,8 ml/min
- Open-head sensor:Yes
- Précision:±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
- Cycle de service:Continuous
- Alimentation:90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Nombre de rouleaux:3
- Garantie:2 years
- Digital dispensing:No
- Modèle:77917-20
- Fréquence:50/60 Hz
- Drive IP rating:IP 33
- Tubes:Masterflex® L/S® 16, 10'
- Tension:90 - 260 VAC
- Washdown capable:No
- Min. RPM:6 rpm
- Débit min.:4,8 ml/min
- Connection Cloud:No
- Max. flow rate per channel:480 ml/min
- Reversible motor:Yes
- Anti-goutte:No
- Cat. No.:MFLX77917-20-CH
- Entraînement:07527-10 (L/S® Variable-Speed Drive with Remote I/O, 600 rpm)
- Matériau du boîtier:ABS plastic and aluminium
- Pump series:L/S
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Current:1,8 A @ 115 V; 1,2 A @ 230 V
- Nombre de canaux:1
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



