Masterflex® L/S® Variable Speed Analog Console Pump Systems
L/S® Precision Variable-Speed Pump with Multichannel Pump Head for Precision Tubing, 4-Channel; 90 - 260 VAC, 188 ml/min, 07535-04 (L/S® 4-channel pump head), 215,9 mm (8,5"), 349 mm (13,74")
N° de catalogue MFLX77926-20-CH
New Product
Fournisseur: Avantor Fluid Handling
Masterflex® L/S® Variable Speed Analog Console Pump Systems
N° de catalogue MFLX77926-20-CH
Fournisseur: Avantor Fluid Handling
New Product
Aller à
Product Details & Documents
Don’t lose control of your metering applications - digital display gives you precise control.
- ABS plastic and aluminum housing
-
Accurate and repeatable settings with three-digit LED display of rpm
- Pump fluid in either direction with reversible motor - perfect for purging tubing
- Choose multichannel systems for synchronous flow from all channels
- Maximise processes in a minimal footprint by stacking splash-resistant, IP 33-rated drives
- Two ways to control speed, direction, and start/stop - use either the membrane keypad or remote-control capabilities
These L/S® precision variable-speed console drives offer precise ±0,25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Documents
Spécifications
- Débit maximal:188 ml/min
- Désignation:L/S® Precision Variable-Speed Pump with Multichannel Pump Head for Precision Tubing, 4-Channel; 90 - 260 VAC
- Hauteur:215,9 mm (8,5")
- Longueur:349 mm (13,74")
- Seq:21
- Tête de pompe:07535-04 (L/S® 4-channel pump head)
- Type de commande:Variable-Speed Digital
- Min. flow rate per channel:0,47 ml/min
- Open-head sensor:No
- Précision:±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
- Cycle de service:Continuous
- Alimentation:90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Nombre de rouleaux:6
- Garantie:2 years
- Digital dispensing:No
- Modèle:77926-20
- Fréquence:50/60 Hz
- Drive IP rating:IP 33
- Tubes:Masterflex® L/S® 16 tube set, pk of 8
- Tension:90 - 260 VAC
- Washdown capable:No
- Min. RPM:1 rpm
- Débit min.:0,47 ml/min
- Connection Cloud:No
- Max. flow rate per channel:47 ml/min
- Reversible motor:Yes
- Anti-goutte:No
- Cat. No.:MFLX77926-20-CH
- Entraînement:07527-30 (L/S® Variable-Speed Drive with Remote I/O, 100 rpm)
- Matériau du boîtier:ABS plastic and aluminium
- Pump series:L/S
- Tubing sizes accepted:L/S® two-stop tube sets: L/S® 13, 14, 16
- Current:1,8 A @ 115 V; 1,2 A @ 230 V
- Nombre de canaux:4
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



