Thermal insulation tapes
HORS100211
: HORST
- Largeur:50,0 mm
- Désignation:Adhesive staple-fiber tape
- Cdt:1 Roll
Soft and fleecy staple-fiber tape (BCTEX fabric tape), suitable for taping and insulating heated sections.
- Maximum operating temperature up to 1000 °C
- With 2 mm thickness
Length: 25,0 m