Cleanroom wipes, Vectra® Alpha® 10 LT
TEXWTX8659INT
: Texwipe
- Emballage:150 wipes/bag (2 inner bags of 75)
- Désignation:TX8659INT
- L×l:230×230 mm
- Modèle:Vectra® Alpha® 10 LT
- Fibres (>100 µm):100/m²
- Grammage de base:130 g/m²
- Génération de particules (0,5 - 5 µm) - Test ASTM E2090:1,7×10⁶/m²
- Génération de particules (5 - 100 µm) - Test ASTM E2090:37000/m²
- Génération de particules (>=0,5 µm):1,7 × 10⁶/m²
- Capacité d'absorption:320 ml/m²
- Absorption - Taux:0,5 s
- Substances extractibles - Utilisation d'eau désionisée:0,003 g/m²
- Substances extractibles - Utilisation d'isopropanol:0,02 g/m²
- Ions - Potassium:0,04 ppm
- Ions - Sodium:0,04 ppm
- Ions - Chlorure:0,009 ppm
- Cdt:150
This 100% continuous-filament, double-knit polyester wipe provides maximum performance in critical cleanroom environments. The hands-free Vectra® Process cleans the wipers more efficiently than any cleanroom laundry.
- Low TiO₂ wipe allows for increased yield
- No adverse reaction when used with IPA solutions
- Resists abrasion under rigorous use or when wiping rough surfaces
- Helps prevent product and cleanroom contamination by minimising fiber and particle release
Ideal for general cleaning and wiping the interior of process tools, chambers, and other equipment. Also suitable for multiple applications in semiconductor fabs.
Suitable for use in ISO class 3 - 6 cleanrooms.
: Solvent-safe Bag-Within-A-Bag® cleanroom packaging.