Labelling tapes, rainbow pack, NeoTape®
NEOL2-6240
: NEOLAB
- Largeur:13,0 mm
- Désignation:Labelling tapes in rainbow pack incl. dispenser
- Seq:01
- Cdt:1
These universal labelling adhesive tapes are assembled in Rainbow Pack with dispenser. The pack includes 10 coloured tape rolls (white, yellow, green, red, pink, blue, rosé, violet, lavender) of 13 mm width and 12,7 m length.
- A multi-tape dispenser is included