Cryogenic vials, Cryovial®
10,00 ml, Freestanding, 17×84 mm, Yes, 1000
Catalog # SIMPT310-10AES
Supplier: Simport Scientific
Jump to:
Product Details & Documents
PP vial and closure. Designed for the storage of biological material, human or animal cells, at temperatures as low as −196 °C (but should be used only in the gas phase of liquid nitrogen).
- Certified RNase-, DNase-, pyrogen- and DNA-free
- With graduations and marking area
Round bottom vials can be centrifuged up to 17000×g
Round bottom vials can be centrifuged up to 17 000 ×g
Specifications
- Cap included:Yes
- Ø×H:17×84 mm
- Capacity:10,00 ml
- Seq:17
- Base:Freestanding
- Pk:1000



