Cooled Incubators, KB Series
Cooled incubator KB 1060, 1011×847×1250 mm, 1285×1175×1951 mm
Catalog # 390-1746
Supplier: Binder
Jump to:
Product Details & Documents
The powerful KB Series of cooling incubators for microorganisms are able to incubate with exceptional precision even when fully loaded. Units have a stainless-steel inner chamber, feature proven APT.line™ preheating chamber technology, have a temperature range of 0 to +70 °C, hot-air disinfection routine, and can be programmed for weekend operation with ease. This KB unit consumes as much as 40% less energy than the previous model.
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant (GWP is 3)
- Door heating to prevent condensation
- Housing design with HIT technology
- Inner doors made of metal oxide-coated safety glass
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 liters
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
Delivery information: Supplied with 2 stainless steel racks
Documents
Model KB 1060 Cooling Incubators with A Large Temperature Range_EN.pdf Model KB 260 Cooling Incubators with A Large Temperature Range_EN.pdf Model KB 470 Cooling Incubators with A Large Temperature Range_EN.pdf Model KB 65 Cooling Incubators with A Large Temperature Range_EN.pdf Model KB 720 Cooling Incubators with A Large Temperature Range_EN.pdf
Datasheet
Specifications
- W×D×H ext.:1285×1175×1951 mm
- Description:Cooled incubator KB 1060
- W×D×H int.:1011×847×1250 mm
- Temperature fluctuation (time):±0.1 K (at 37 °C)
- Max. load per shelf:40 kg
- Nominal power consumption:1.5 kW
- Shelves supplied (max.):2 (16)
- Temperature variation (spatial):±0.2 K (at 37 °C)
- Weight:315 kg
- Cat. No.:390-1746
- Convection type:Compressor cooling and heating elements
- Capacity:1070 L
- Doors:2 inner, 2 outer
- Model:KB 1060
- Temperature range:0...70 °C
- Electrical:208 - 240V, 50/60 Hz, 16 Amp
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- SERW1620.7100.01Installation Qualification and Operation Qualification of cooled incubator at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - SFr. 2’230.00
- SERW1620.0900.01Preventive maintenance and operational testing of cooled incubator at customer site. Spare parts and travel fees not includedLog in for availability1 * 1 Un. - SFr. 531.00
- SERW1620.1101.01Preventive maintenance, operational testing and calibration of cooled incubator at customer site. 1× Temperature calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not includedLog in for availability1 * 1 Un. - SFr. 1’010.00
- SERW1620.0100.01Installation of cooled incubator at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - SFr. 585.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



