Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Magicard™ 300 Printers

Magicard™ 300 Printers

Magicard™ 300 Uno printer with magnetic stripe card encoder, white, 215×408×242 mm, 4,98 kg
Catalog # BRDY321938
Supplier:   Brady
Magicard™ 300 Printers
Catalog # BRDY321938
Supplier:  Brady
Magicard™ 300 Printers
Magicard™ 300 Printers

Magicard™ 300 Uno printer with magnetic stripe card encoder, white, 215×408×242 mm, 4,98 kg

Price
1 680.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Rugged, durable, and reliable, the Magicard 300 printers are perfect for schools, universities, and mid-sized businesses that print more than 10000 cards per year. You can trust the Magicard™ 300 printers for secure and reliable ID card printing.

  • High-quality printing
  • Trusted identity
  • With transparent card input and output magazines, you can run your print jobs in batches and keep a good view of how many cards are left
  • Digital Shredding™
  • Threat performance
  • Heat transfer printing technology
  • Holokote, Holopatch visual safety
  • 720 Monochrome print speed (per hour)
  • 160 Colour print speed (per hour)

Magicard 300 Duo Printer is a two-sided printer that prints cards in double-sided colour with YMCKO film or colour on the front and black on the back with YMCKOK film. While Magicard 300 Uno Printer prints single side only.

The printer offers a wide colour spectrum and a print resolution of 300×300 dpi, ideal for photos on ID cards and more accurate rendering of company logos and other images.

A HoloKote® security watermark can be printed on the entire surface of the card. The Magicard 300 printer comes with four standard models and allows you to add four custom models, such as your company logo or another unique security design. Once the data has been used for the print job, it is fragmented, making it unrecoverable and avoiding storage on the printer.

Security scans against the National Vulnerabilities Database are performed and regularly updated the device to ensure that the printer software and associated system configuration comply with the highest levels of security.

Applications: Healthcare and hospital labeling, facility identification, security identification, general identification.

Certifications: Compliant with RoHS Directive 2011/65/EU and 2015/863, UKCA.

Delivery information: This Magicard 300 printer comes with a card feed tray, a card output tray, a power supply (with UK and EU cables), a USB cable, a cleaning card and a quick start guide.

Documents

Specifications
  • Weight:
    4,98 kg
  • Description:
    Magicard™ 300 Uno printer with magnetic stripe card encoder, white
  • Seq:
    05
  • W×D×H:
    215×408×242 mm
  • Connections:
    Ethernet, USB 2.0 Type-A host port (1 rear)
  • Cat. No.:
    BRDY321938
  • Modes:
    Automatic, Manual
  • Print speed:
    Multi-colour print speed (per hour): 160
    Single colour Print speed (per hour): 720
  • Print method:
    Single-sided printing only
  • Temperature range:
    10...30 °C
  • Power supply:
    110 - 240 V
  • Compatibility:
    CR79, CR80
  • Supported OS:
    Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
  • Display:
    Monochrome LCD display
  • Resolution:
    300 dpi
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement print head unit
    Replacement print head unit
    BRDY321989
    Magicard™ 300/600
    Log in for availability
    1 * 1 ST - SFr. 551.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cleaning cylinder kit, 5 cleaning cylinders 1 reusable metal bar
    Cleaning cylinder kit, 5 cleaning cylinders 1 reusable metal bar
    BRDY321984
    Magicard™ 300/600
    Log in for availability
    1 * 5 KIT - SFr. 13.80

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cleaning kit, 10 cleaning cards and 1 cleaning pen
    Cleaning kit, 10 cleaning cards and 1 cleaning pen
    BRDY321983
    Magicard™ 300/600
    Log in for availability
    1 * 1 KIT - SFr. 25.90

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.