Basic ESD Chairs
Basic ESD 2 chair, made from Duotec ESD fabric, black, with contact backrest with tilting seat, backrest height: 490 mm, 490 - 630 mm, Castors, Five-legged base
BIMO9158E-2571-521
: bimos
An ergonomic design, superb cleanroom properties and reliable ESD measures are a lot to ask from a workplace chair. Yet Cleanroom Basic ESD meets all these criteria and offers a high level of quality in the process.
- Conductive high-comfort upholstery: choice of fabric or synthetic leather
- Seat and backrest height adjustment
- The frame is available in either black or light grey
- Choice of three different mechanisms: contact backrest, contact backrest with seat tilt adjustment and synchronous mechanism with weight regulation
- Steel components with conductive coating
- Five volume conductive castors/glides
- With five star base
Basic ESD has conductive covers. It features a sturdy five-legged base frame with flat lines, which is made from epoxyresin coated sectional steel tubing and provides good stability.
Certifications: Conform to DIN 68877, discharge and surface resistance according to EN 61340-5-1
German GS 'safety tested' certificate
Quality Management System DIN EN ISO 9001
Regulation EWG Nr. 1836/93 and
Environmental Management System DIN EN ISO 14001
- Description:Basic ESD 2 chair, made from Duotec ESD fabric, black, with contact backrest with tilting seat, backrest height: 490 mm
- Height:490 - 630 mm
- Seq:02
- Foot style:Castors
- With:Five-legged base



