1-{3-[(2-METHYLPYRIDIN-4-YL)AMINO]PROPYL}PIPERIDINE-4-CARBOXYLIC ACID, 90% 1 * 20 mg
Catalog # UKROCSSS0007944331
Supplier: UKRORGSYNTHESIS
1-{3-[(2-METHYLPYRIDIN-4-YL)AMINO]PROPYL}PIPERIDINE-4-CARBOXYLIC ACID, 90% 1 * 20 mg
Catalog # UKROCSSS0007944331
Supplier: UKRORGSYNTHESIS
Frequently Bought Together
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Acetone ≥99.8%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
1,2-Dichlorobenzene 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Ethanol absolute ≥99.8% (by GC), Puriss. p.a., Riedel-de Haën™
Supplier: Honeywell Chemicals
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Rathburn Tetrahydrofluran HPLC 1 * 2,5 L
Supplier: REAGECON
Toluene 99.8+% for analysis
Supplier: Thermo Fisher Scientific