Low ash hardened quantitative filter papers
603, 240 mm
Catalog # PRATJ240603
Supplier: PRAT DUMAS
Jump to:
Product Details & Documents
These papers are made of very pure cellulose and are washed in acids. They are designed for the quantitative analyses of routine applications and wet strengthened.
Specifications
- Grade:603
- Seq:08
- Size:240 mm
- Thickness:290 µm
- Cat. No.:PRATJ240603
- Ash content:0,02%
- Particle retention:12 - 16 µm
- Weight:80 g/m²
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



