Pressure Transducers
Pressure Transducer, 1×1" TC, polysulfone, sterile, calibrated, −10 - +75 psi
SPECACPM-10TC-C1S
- Range:−10 - +75 psi
- Description:Pressure Transducer, 1×1" TC, polysulfone, sterile, calibrated
- Seq:03
- Cat. No.:SPECACPM-10TC-C1S
- Accuracy:±2% from 0 - 6 psi, ±3% from 6 - 30 psi
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



