Viscometers, ROTAVISC SBS
Product Details & Documents
SBS (Steel Ball Bearing, Suspended) rotational viscometers extend a large part of the application spectrum of the IKA ROTAVISC device family.
- Easy to use
- Highest measurement accuracy
- Infinitely variable speed
Instead of jewel bearing, these devices are equipped with a special ball bearing technology.
They are characterised by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results. Intuitive menu navigation awaits you via the generous 4,3" TFT display. Digital levelling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.
The accuracy of the ROTAVISC rotary viscometers for Newtonian and non Newtonian liquids is ±1 % of the measuring range. Reproducibility is ±0,2%. With ROTAVISC you have a viscometer in which you can adjust the speed steplessly, but also specify programs or individual speed levels.
Delivery information: Complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), ROTASTAND, SP set-2, PT 100.8, and Guard rail.
HELI complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), HELISTAND, T-SP-SET, SP set-2, PT 100.8, and Guard rail.
Specifications
- Model:ROTAVISC SBS me-vi HELI Complete S003
- Range:100 - 40000000 mPas
- Description:Rotational viscometer package, Swiss plug
- Seq:07
- Cat. No.:531-1480
- W×D×H:351×372×629 mm
- Weight:7,1 kg
- Display:TFT
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stand for ROTAVISC
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-100
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-30000
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-1000
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-60000
Product Information
- Catalog #AvailabilityPrice
- HELISTAND set includes T-spindles for non-flowing samples, EU plugHELISTAND set includes T-spindles for non-flowing samples, EU plugIKAA20128647Log in for availability1 * 1 ST - SFr. 2’120.00
Product Information
- Catalog #AvailabilityPrice
- Adapter, VOLS-1, to measure the viscosity of especially valuable and expensive samplesAdapter, VOLS-1, to measure the viscosity of especially valuable and expensive samplesIKAA25000352Log in for availability1 * 1 SET - SFr. 1’680.00
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 mlVOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 mlIKAA25006849Log in for availability1 * 1 ST - SFr. 465.00
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-5000
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-5
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 mlVOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 mlIKAA25006851Log in for availability1 * 1 ST - SFr. 478.00
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-12500
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-500
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 Pro, with access to the entire device libraryLabworldsoft® 6 Pro, with access to the entire device libraryIKAA20017366All configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 ST - SFr. 15’210.00
Product Information
- Catalog #AvailabilityPrice
- Adapter, ELVAS-1, to measure very low viscositiesAdapter, ELVAS-1, to measure very low viscositiesIKAA25000390Log in for availability1 * 1 SET - SFr. 1’960.00
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 mlVOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 mlIKAA25006852Log in for availability1 * 1 ST - SFr. 478.00
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 8 mm
Product Information
- Catalog #AvailabilityPrice
- VOLS-1 flex adapter set for low volumes
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-10
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 StarterLabworldsoft® 6 StarterIKAA20019397Small configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 ST - SFr. 6’670.00
Product Information
- Catalog #TypeTemp. stabilityAvailabilityPrice
- HRC 2 temperature controlHRC 2 temperature controlIKAA25004524HRC 2 control0,05±KLog in for availability1 * 1 ST - SFr. 7’770.00
Product Information
- Catalog #AvailabilityPrice
- Adapter, DINS-1, to comply with DIN 53019 standardAdapter, DINS-1, to comply with DIN 53019 standardIKAA25000387Log in for availability1 * 1 SET - SFr. 2’960.00
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-100000
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 mlVOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 mlIKAA25006850Log in for availability1 * 1 ST - SFr. 478.00
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 ViscLabworldsoft® 6 ViscIKAA20101872Viscosity measurements for thermostats and pH meters of all manufacturersLog in for availability1 * 1 ST - SFr. 1’490.00
Product Information
- Catalog #AvailabilityPrice
- Spiral adapter, SAS-1, to measure the viscosity of very sticky and other viscous samplesSpiral adapter, SAS-1, to measure the viscosity of very sticky and other viscous samplesIKAA25000377Log in for availability1 * 1 SET - SFr. 1’560.00
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mmVOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mmIKAA20118239Log in for availability1 * 1 ST - SFr. 478.00
Product Information
- Catalog #AvailabilityPrice
- Vane spindles (set of 4), VAN-1, allow the viscosity measurement of suspensionsVane spindles (set of 4), VAN-1, allow the viscosity measurement of suspensionsIKAA25000407Log in for availability1 * 1 SET - SFr. 1’490.00
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-50
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



