Viscometers, ROTAVISC SBS
SBS (Steel Ball Bearing, Suspended) rotational viscometers extend a large part of the application spectrum of the IKA ROTAVISC device family.
- Easy to use
- Highest measurement accuracy
- Infinitely variable speed
Instead of jewel bearing, these devices are equipped with a special ball bearing technology.
They are characterised by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results. Intuitive menu navigation awaits you via the generous 4,3" TFT display. Digital levelling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.
The accuracy of the ROTAVISC rotary viscometers for Newtonian and non Newtonian liquids is ±1 % of the measuring range. Reproducibility is ±0,2%. With ROTAVISC you have a viscometer in which you can adjust the speed steplessly, but also specify programs or individual speed levels.
: Complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), ROTASTAND, SP set-2, PT 100.8, and Guard rail.
HELI complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), HELISTAND, T-SP-SET, SP set-2, PT 100.8, and Guard rail.
- Model:ROTAVISC SBS hi-vi II HELI Complete S003
- Range:800 - 320000000 mPas
- Description:Rotational viscometer package, Swiss plug
- Seq:23
- Cat. No.:531-1486
- W×D×H:351×372×629 mm
- Weight:7,1 kg
- Display:TFT
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- IKAA20128647HELISTAND set includes T-spindles for non-flowing samples, EU plug1 * 1 ST - SFr. 2’120.00
- Description
- IKAA25000352Adapter, VOLS-1, to measure the viscosity of especially valuable and expensive samples1 * 1 SET - SFr. 1’680.00
- Description
- IKAA25006849VOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 ml1 * 1 ST - SFr. 465.00
- Description
- Description
- Description
- IKAA25006851VOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 ml1 * 1 ST - SFr. 478.00
- Description
- Description
- DescriptionFor
- IKAA20017366Labworldsoft® 6 Pro, with access to the entire device libraryAll configurations with any number of devices can be controlled at the same time1 * 1 ST - SFr. 15’210.00
- Description
- Description
- IKAA25006852VOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 ml1 * 1 ST - SFr. 478.00
- DescriptionFor
- Description
- Description
- DescriptionFor
- IKAA20019397Labworldsoft® 6 StarterSmall configurations with up to 3 devices can be controlled at the same time1 * 1 ST - SFr. 6’670.00
- DescriptionTypeTemp. stability
- Description
- Description
- Description
- IKAA25006850VOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 ml1 * 1 ST - SFr. 478.00
- DescriptionFor
- IKAA20101872Labworldsoft® 6 ViscViscosity measurements for thermostats and pH meters of all manufacturers1 * 1 ST - SFr. 1’490.00
- Description
- IKAA25000377Spiral adapter, SAS-1, to measure the viscosity of very sticky and other viscous samples1 * 1 SET - SFr. 1’560.00
- Description
- Description
- IKAA25000407Vane spindles (set of 4), VAN-1, allow the viscosity measurement of suspensions1 * 1 SET - SFr. 1’490.00
- Description



