Bottles, HDPE, with Thread
500 ml, Bottles, round, 50 g weight, RD 45, Black, 176,5 mm
Catalog # RIXI3-0602-0500-45
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Round bottles made up of robust HDPE plastic, black.
- With retracted labeling field
- Tasteless and odorless
- Ideal for filling chemical-technical substances
Zertifizierung: UN approval for liquids. For high-quality filling goods that require UN approval , ideal for retention patterns.
Specifications
- Thread:RD 45
- Capacity:500 ml
- Colour:Black
- Description:Bottles, round, 50 g weight
- Height:176,5 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



