Temperature control units
Temperature control unit, LC4
JULA97001403S2933
Fulfil temperature-dependent measurement, control, safety and monitoring tasks for heating mantles, heating baths and heating mats.
- Multi-display (LED) and splash-proof keypad
- High and low temperature warning functions with an interval tone ensure safe operation
- Built-in RS232 interface for online communication with a PC
LC4 controller.
Connection for heating device 230 V/2 kW.
LC6 programmable controller.
LCD-dialog-display and multi-display (LED)
Connections for two working sensors and one safety sensor
Analogue connection for temperature recorder and external programmer
Integrated programmer: 6×60 steps
Connection for heating device 230 V/3 kW.
- Model:LC4
- Description:Temperature control unit
- Seq:01
- Interfaces:Alarm output/Profibus optional/RS232
- Cat. No.:JULA97001403S2933
- Dimensions:170×170×160 mm
- Control type:PID1
- Temperature range:–50...+350 °C
- Electrical:230 V, 50 Hz
- Width:3 kg
- Temperature accuracy:Over ±0,05 °C
- Temperature stability:±0,05 °C
- Sensor:2× PT100



