Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Compact Bucket Systems

Stainless steel flat wringer for stainless steel buckets, 10 L
Catalog # CONT6029
Supplier:   CONTEC
Compact Bucket Systems
Catalog # CONT6029
Supplier:  CONTEC
Compact Bucket Systems
Compact Bucket Systems

Stainless steel flat wringer for stainless steel buckets, 10 L

Price
SFr. 392.00
Log in for availability
1 * 1 ST
Product Details & Documents

Improved, versatile, multiple bucket system for use with flat and curved Contec® mops.

  • Convenient on-cart storage for two mop handles and frames; keeps mops out of the way
  • Improved castors and connections significantly reduces noise during use
  • Compact polypropylene buckets with integral drip cap keeps buckets in place while in use and prevents drips
  • Buckets can hold a curved or flat wringer for curved or flat mops
  • Used mop heads can easily be discarded
  • 100% autoclavable; electropolished stainless steel cart safe for autoclave at 121 °C for 30 minutes
  • Can be used in the most critical environments; compatible with most cleanroom disinfectants and cleaners

The autoclavable Compact Bucket System is an all-in-one solution to make cleaning and disinfecting easier and more efficient. The cart is designed for use with Contec® mops, such as the VertiKlean® MAX™, VertiKlean® MAX™ Sealed Edge, EasyCurve®, and QuickTask™ Mopping Systems.

The stainless steel cart is available in multiple configurations to meet the unique needs of any environment. It is available with either two or three autoclavable buckets and a utility cart handle. Each cart is fitted with quiet, easy to move casters that lock in place when needed. The utility handle allows two small buckets (6,05 L) or one large bucket (14,76 L) to be positioned on the handle, providing additional storage for extra supplies such as clean mop heads, solution spray bottles, wipes, and other items as needed. The cart frame has an integrated mop head removal tool on the front for easy, hands-free removal of a VertiKlean® MAX™ or VertiKlean® MAX™ Sealed Edge mop head. An optional hands-free removal tool is also available for both the VertiKlean® MAX™ mop heads and the QuickTask™ mop heads. Two mop holders with mop brace and handle clasps on either side of the cart keep the mop in position and allow for convenient mop storage during transport.

Utility handle basket holds 2×6 L buckets; additional storage for clean mop heads, solution bottles, wipes, and other cleaning supplies if needed.

The systems are provided with stainless steel debris screens. The screen is positioned in the base of the clean and rinse buckets and prevents the mop from touching the bottom of the bucket where unwanted contaminants settle.

Specifications
  • Description:
    Stainless steel flat wringer for stainless steel buckets, 10 L
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.