pH Electrodes, SenTix®
SenTix® Rx ORP electrode, Sentix® Rx, —, –5…+80 °C, Plastic, Gel, 12×120 mm, S7 plug head, without cable, ORP
Codice catalogo WTWA103815
Nome del fornitore: WTW
Vai a
Product Details & Documents
These proven and tested pH electrodes are easy to use and offer high quality and precision.
- Electrodes with gel electrolyte and a plastic body are robust and shock-proof, the membrane glass is safeguarded by a protective shield
- Electrodes with liquid electrolyte: Capillary-effect of the platinum wire guarantees constant outflow and prevents contamination by precipitates or even dirt
- SenTix® HW and HWS electrodes: Electrolyte flow speed can be adjusted for optimal use
Optimised membrane glass guarantees quick measurement even at low temperatures. The easy to use fill-hole cover prevents electrolyte from leaking out during storage.
* with integrated temperature probe (NTC 30 KOhm).
Documents
Certificates
Cerca per numero di lottoCoC_WTWA103635_211604035 CoC_WTWA103635_X215104399 CoC_WTWA103635_Y224704017 CoC_WTWA103635_Y224704110 CoC_WTWA103635_Y241102449
Specifiche
- Connection:S7 plug head, without cable
- Ø×L:12×120 mm
- For:ORP
- Type:Sentix® Rx
- Description:SenTix® Rx ORP electrode
- Material:Plastic
- Seq:29
- Electrolyte:Gel
- Temp.:–5…+80 °C
- pH:—
Accessories
Informazioni sul prodotto
- Codice catalogoDescriptionDisponibilitàPrice
Informazioni sul prodotto
- Codice catalogoDescriptionDisponibilitàPrice
Informazioni sul prodotto
- Codice catalogoDescriptionDisponibilitàPrice
Informazioni sul prodotto
- Codice catalogoDescriptionDisponibilitàPrice
- WTWA109735Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrodeLog in per disponibilità1 * 250 mL - SFr. 75.60



