Order Entry
Switzerland
Orders LinkContactUsLinkComponent
VWR® Sample Splitters

VWR® Sample Splitters

8 partitions of 50 mm, RT 50
Catalog # HAVE205322280
Supplier:   VWR Collection
VWR® Sample Splitters
Catalog # HAVE205322280
Supplier:  VWR Collection
VWR® Sample Splitters
VWR® Sample Splitters

8 partitions of 50 mm, RT 50

Price
SFr. 881.00
Log in for availability
1 * 1 ST
Product Details & Documents

For dividing sieved material into representative test sieve samples.

Type RT 6,3 and 12,5: Consists of 1 lacquered sheet steel rack, 300×250×270 mm, 1 stainless steel divider and 3 receivers which are tin sheet (1,75 litres) or laminated plastic (2 litres).

Type RT 25; 37,5; 50 and 75: Consists of 1 rack 620×260×420 mm, 1 divider and 3 receivers with grab handles (8 litres), all of galvanised steel.

Consists of 1 rack 620×260×420 mm, 1 divider and 3 receivers with grab handles (8 litres), all of galvanised steel

Documents

Specifications
  • Description:
    8 partitions of 50 mm
  • Seq:
    10
  • Type:
    RT 50
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Collecting bin for sample splitter, receiver made from tinned sheet, 1,75 L
    Collecting bin for sample splitter, receiver made from tinned sheet, 1,75 L
    HAVE205326882
    Log in for availability
    1 * 1 ST - SFr. 28.30

Product Information

  • Catalog #
    Availability
    Price
  • Collecting bin for sample splitter, receiver plastic laminated, 2,5 L
    Collecting bin for sample splitter, receiver plastic laminated, 2,5 L
    HAVE205326899
    Log in for availability
    1 * 1 ST - SFr. 78.30

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.