Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Liquid Nitrogen Containers, Type APOLLO

Liquid Nitrogen Containers, Type APOLLO

Vacuum insulated container, Apollo 350
Catalog # KGWA2513
Supplier:   KGW
Liquid Nitrogen Containers, Type APOLLO
Catalog # KGWA2513
Supplier:  KGW
Liquid Nitrogen Containers, Type APOLLO
Liquid Nitrogen Containers, Type APOLLO

Vacuum insulated container, Apollo 350

Price
SFr. 17’290.00
Log in for availability
1 * 1 ST
Product Details & Documents

Liquid nitrogen containers are made up of vacuum insulated stainless steel.

  • Integrated safety devices at the container neck
  • Vacuum lock with safety valve
  • Easy running castors
  • Hand and protection ring

It features with low evaporation rate by multi-layer superinsulation in the vacuum space. Very durable by robust constructive design, production and choice of material. Long holding time using adsorption and getter materials.

Equipped with mini-flange-joint NW 50 KF, transfer siphon with transfer hose covered with metallic tissue, hand and protection ring, contents gauge and pressure attachment by fluid removal without external power supply.

Specifications
  • Description:
    Vacuum insulated container, Apollo 350
  • Seq:
    5
  • Cat. No.:
    KGWA2513
  • Max. pressure:
    2,0 bar
  • Capacity:
    348 L
  • Weight, full of LN₂:
    450 kg
  • Model:
    Apollo 350
  • Ø×H:
    700×1650 mm
  • Daily evaporation:
    0,5 L
  • Weight, empty:
    160 kg
  • Overall height:
    1650 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pressure gauge, 0 - 2,5 bar
    Pressure gauge, 0 - 2,5 bar
    KGWA78202716
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Level indicator WIKA
    Level indicator WIKA
    KGWA78202720
    Log in for availability
    1 * 1 ST