Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Code Corporation Code Reader™ 5200 Barcode Scanners

Code Corporation Code Reader™ 5200 Barcode Scanners

CR5200 fixed barcode scanner with age verification
Catalog # BRDY176696
Supplier:   Brady
Code Corporation Code Reader™ 5200 Barcode Scanners
Catalog # BRDY176696
Supplier:  Brady
Code Corporation Code Reader™ 5200 Barcode Scanners
Code Corporation Code Reader™ 5200 Barcode Scanners

CR5200 fixed barcode scanner with age verification

Price
SFr. 617.00
Log in for availability
1 * 1 ST
Product Details & Documents

Seamlessly connect your operations with the CR5200. It reads barcodes in any orientation, plus offers hands-free operation to expedite workflows.

  • Rotational tolerance ±180°
  • Field of view 51° horizontal by 39,4° vertical
  • CMOS 1,2 megapixel sensor
  • Dark grey colour
  • Cabled scanner connectivity (1,8 m cable length)
  • No battery

Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies. Quickly read barcodes on mobile device screens. Compact and adjustable for any reading direction. Provides user feedback with LED and audible tone. Features extended read ranges.

Model BRDY176696 features age verification when scanning ID cards.

Delivery information: Includes (1) CR5200; (1) USB cable.

Specifications
  • Description:
    CR5200 fixed barcode scanner with age verification
  • Seq:
    02
  • Interfaces:
    RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
  • Cat. No.:
    BRDY176696
  • Sensor type:
    CMOS 1,2 MP
  • W×D×H:
    76,2×88,9×139,7 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.