Code Reader™ 1500 Barcode Scanners
Code Reader™ 1500 barcode scanner with 1,83 m USB cable
Codice catalogo BRDY176684
Nome del fornitore: Brady
Vai a
Product Details & Documents
Save valuable time with this fast and reliable scanning solution: the CR1500 with stand. This cabled light gray omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.
- Compact, lightweight and rugged to survive your toughest industrial environments
- Get fast and easy scanning with a high-performance scan engine and intuitive targeting
- Read both high-density and wide-field barcodes with a single device via dual-field optics
- PVC-free housing is IP 54 rated to protect against harsh chemical cleaning agents, dust and water ingress
- Smart scanning in a small package - one of the smallest barcode readers on the market
Application: Asset tracking, general identification.
Certifications: CE, Europe: CE-RoHS.
Informazioni per l'ordine: Includes CR1500 Barcode reader, stand and 1,8 m USB cable.
Confezione: Contains one kit per box.
Specifiche
- Description:Code Reader™ 1500 barcode scanner with 1,83 m USB cable
- Seq:01
- Cat. No.:BRDY176684
- Sensor type:CMOS 1,2 megapixel; (1280×960) grey scale
- User interface:RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
- W×D×H:50,80×76,20×132,10 mm
- Power:USB
- Weight:116 g
- Operating temperature:–20...+55 °C
Accessories
Informazioni sul prodotto
- Codice catalogoDescriptionForDisponibilitàPrice
- BRDY149445Brady workstation scan and print software suiteBBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in per disponibilità1 * 1 ST - SFr. 1’150.00
Informazioni sul prodotto
- Codice catalogoDescriptionDisponibilitàPrice
- BRDY195526Brady workstation CLP/GHS app via downloadLog in per disponibilità1 * 1 ST - SFr. 510.00
Informazioni sul prodotto
- Codice catalogoDescriptionForDisponibilitàPrice
- BRDY149187Brady workstation automation software suiteBBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in per disponibilità1 * 1 ST - SFr. 1’150.00
Informazioni sul prodotto
- Codice catalogoDescriptionForDisponibilitàPrice
- BRDY145445Workstation lockout writer software appBBP®31, BBP®33, BBP®85, i3300Log in per disponibilità1 * 1 ST - SFr. 1’150.00
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



