Cerex® THC SPE Columns
Cerex Atlas® column THC, THC, 80 Å, 17 µm, 3 ml, 35 mg
Catalog # TCAT682-0353C
Supplier: Tecan
Jump to:
Product Details & Documents
Polymer micro particulate with strong anionic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample preparation. Specially formulated for THC/THCA testing.
Specifications
- Particle Size:17 µm
- Pore size:80 Å
- Capacity:3 ml
- Description:Cerex Atlas® column THC
- Seq:02
- Bed weight:35 mg
- Phase:THC
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



