Assistent® Pipette Brushes
Pipette brush for 5 ml measuring pipettes, Hog bristle, 75 mm, 8 mm, Wire, 400 mm
Catalog # HECH42589005
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Brushes for cleaning an assortment of pipette types.
- Galvanised wire handle
- Available with natural or nylon bristles
Documents
TDS Assistent Pipette Brushes.pdf
Datasheet
Specifications
- Bristle material:Hog bristle
- Brush head Ø:8 mm
- Handle material:Wire
- Description:Pipette brush for 5 ml measuring pipettes
- Seq:02
- Total length:400 mm
- Brush head length:75 mm



