Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Stools

Stools

Laboratory stool 2 with castors, artificial leather, plastic blue colour ring, 450 - 650 mm, Castors, —
Catalog # 132-1453
Supplier:   bimos
Stools
Catalog # 132-1453
Supplier:  bimos
Stools
Stools

Laboratory stool 2 with castors, artificial leather, plastic blue colour ring, 450 - 650 mm, Castors, —

Price
SFr. 292.00
Log in for availability
1 * 1 ST
Product Details & Documents

Production stools with Extra large 40 cm Ø seats.

  • Hardwearing stools provide optimum support in industrial and workshop applications
  • Sturdy steel 5 star base
  • Encourage the posture in keeping with the natural S-shape of the spine
  • Seat height adjustment based on pneumatic spring system

ESD standing rest and ESD stools:
Pneumatic spring height adjustment system
With conductive fabric or synthetic leather upholstery
Conductive castors or glides (stools)

Cleanroom stools:
Base frame made from die-cast aluminium, brilliantly polished
Conductive castors/glides for hard floors
Synthetic leather cover with conductive and non-slip properties

Laboratory Stools:
The new stool system from Bimos is a comfortable and flexible solution for short periods of sitting
Its configuration options make the stool system a versatile seating solution for industrial applications, the service sector, healthcare settings, as well as laboratories
Easy ring control
Coloured ring in various colours
Polished aluminium base
Resistant to desinfectants

Specifications
  • Description:
    Laboratory stool 2 with castors, artificial leather, plastic blue colour ring
  • Height:
    450 - 650 mm
  • Seq:
    29
  • Foot style:
    Castors
  • Foot ring: