Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Doypack® Paper/PET/CPP Paper Bags | Avantor

Doypack® Paper/PET/CPP Paper Bags

Doypack® Paper/PET/CPP bags, 2×32 mm bottom gusset, 250 ml, PET/CPP, PAPER40/PET12/CPP60, 110×160 mm
Katalognr. 129-3902
Anbieter:   Flexico
Doypack® Paper/PET/CPP Paper Bags
Katalognr. 129-3902
Anbieter:  Flexico
Doypack® Paper/PET/CPP Paper Bags

Doypack® Paper/PET/CPP bags, 2×32 mm bottom gusset, 250 ml, PET/CPP, PAPER40/PET12/CPP60, 110×160 mm

Preis
SFr. 349.00
Einloggen für Verfügbarkeit
1 * 500 ST
Product Details & Documents

The specific shape of the Doypack® bags allows a good vertical position of the packaging on the shelves. The Paper/PET/CPP laminate provides a good barrier to gases and humidity. The paper layer gives the bag a natural look.

  • Food contact
  • Available in different sizes
  • Ideal for wet and dry content
  • Doypack® packaging
  • Ideal for shelf display
  • Available in stock

The Doypack® packaging has a window to give a better visibility of the content and highlights the features of the product. Ideal for food products (biscuits, confectionery, snacks) this bag is reclosable and reusable. All Doypack® Stand Up pouches in stock are equipped with a Clicky® closure system, with tactile & sound effects for an intuitive and sensory closure.

Technische Daten
  • Capacity:
    250 ml
  • Description:
    Doypack® Paper/PET/CPP bags, 2×32 mm bottom gusset
  • Material:
    PET/CPP
  • Seq:
    02
  • Thickness:
    PAPER40/PET12/CPP60
  • W×L:
    110×160 mm