Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Unbreakable Storage Boxes

14 L, Black, External: 360×270 mm
Internal: 325×245 mm, PP
  216-3088
 :   MULTIROIR
Unbreakable Storage Boxes
  216-3088
 :  MULTIROIR
Unbreakable Storage Boxes
Unbreakable Storage Boxes

14 L, Black, External: 360×270 mm
Internal: 325×245 mm, PP

 
SFr. 311.00
   
1 * 10 ST
 

This series of storage boxes appeals to both private and professional users for its versatility, space-saving when empty, simplicity, and robust design.

  • Excellent load capacity
  • Stackable and built-in
  • Shock and impact-resistant
  • Excellent lid retention by the closing clips
  • BPA and Phthalate-free

These unbreakable storage boxes are specially designed to meet the needs of professionals. They offer versatile use and space optimisation. This series comes in 3 distinct models, each equipped with excellent load capacity. The bins are designed to stack on top of each other and can also interlock to save space. Their robust construction makes them resistant to shocks and impacts, ensuring optimal protection for the contents. The closure clips ensure an excellent lid grip, preventing any risk of accidental opening.

These bins can withstand temperatures ranging from ‒40 to 100 °C, making them suitable for a wide range of environments.

 
  • Capacity:
    14 L
  • Colour:
    Black
  • Material:
    PP
  • Seq:
    01
  • W×D×H:
    External: 360×270 mm
    Internal: 325×245 mm