Naphthalene-1,8-diamine 1 * 100 g
Catalog # AMBDA106594-100G
Supplier: AMBEED
Frequently Bought Together
Sulphuryl chloride for synthesis, Sigma-Aldrich®
Supplier: Merck
o-Xylene anhydrous, 97 % 1 * 1 L
Supplier: Merck
Ethanol absolute, EMPROVE® EXPERT Ph. Eur., BP, ChP, JP, USP suitable for use as excipient, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
n-Heptane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
n-Hexane 99+% for analysis
Supplier: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Pyridine 99+% ACS
Supplier: Thermo Fisher Scientific
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
o-Xylene ≥99.0% (by GC), Puriss. p.a., Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
Supplier: Thermo Fisher Scientific
Trifluoroacetic Acid for UV 1 * 100 mL
Supplier: PanReac AppliChem
Iso-Hexane ≥85% (by GC, mixture of isomers) for gas chromatography, Burdick & Jackson™
Supplier: Honeywell Chemicals
Acetone 99.6% ACS
Supplier: Thermo Fisher Scientific
Cyclohexane, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific