XCORE UHPLC Columns, HILIC-Si
Product Details & Documents
Ultra-fast separation at moderate pressure with state-of-the-art core shell technology particles in XCORE columns.
- Efficient and robust
- Versatile
- Ultra-fast separation at moderate pressure
The particles possess a size of 2,6 µm. Short diffusion paths within the porous layer of 0,35 µm enable ultra-fast separations and high peak capacities. The pressure remains moderate and separations can be performed on both HPLC and UHPLC devices.
XCORE columns are extremely robust and have longer lifetime than columns with sub-2 µm particles. In addition, the risk of blockings and associated pressure increases is much lower, which also leads to less downtime.
Certifications: Individual test certificate is enclosed with each column.
Delivery information: Columns are delivered in solvent which is suitable for reversed phase / HILIC chromatography.
Specifications
- Column Format:Analytical
- Ø int.:3,0 mm
- Particle Size:2,6 µm
- Pore size:100 Å
- Length:30 mm
- Seq:08
- Column hardware:Stainless steel
- Cat. No.:ISERA411-K2CM00
- Max. pressure:600 bar
- Storage:RT
- USP code:L3
- pH range:2,5 - 7
- Phase name:XCORE
- Shipping conditions:Shipped under testing eluent.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



