Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

LAVA Multirisk Jackets

Multirisk, Dark blue/blue, XXL, Regular
  ALSW1030949-2XL
 :   ALSICO
LAVA Multirisk Jackets
  ALSW1030949-2XL
 :  ALSICO
LAVA Multirisk Jackets
LAVA Multirisk Jackets

Multirisk, Dark blue/blue, XXL, Regular

 
119.00 SFr.
   
1 * 1 ST
 

Comfortable, multirisk jacket in inherent flame retardant fabric.

  • Modern fit
  • Upstanding rounded collar
  • Front closure with hidden studs
  • ECO design
  • Inside zipped pocket
  • 2 large side pockets with flap and hidden press studs
  • Long sleeves with elasticated sleeve cuffs
  • Piping in accent colour orange

Industrial launderable.

 : Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC1; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 1 A1; EN 13034 +A1.

 
  • Clothing Size:
    XXL
  • Garment fit:
    Regular
  • Type:
    Multirisk
  • Colour:
    Dark blue/blue
  • Seq:
    05
  • Cat. No.:
    ALSW1030949-2XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Flame-retardant|Anti-static
  • Garment application:
    Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    54% modacrylic/44% cotton/2% carbon
  • Weight:
    320 g/m²