SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
(2S,4R)-1-[(2S)-2-(7-aminoheptanoylamino)-3,3-dimethyl-butanoyl]-4-hydroxy-N-[[4-(4-methylthiazol-5-yl)phenyl]methyl]pyrrolidine-2-c arboxamide 1 * 1 g
PHBLPBY2155-1G
:
Pharmablock (USA)
(2S,4R)-1-[(2S)-2-(7-aminoheptanoylamino)-3,3-dimethyl-butanoyl]-4-hydroxy-N-[[4-(4-methylthiazol-5-yl)phenyl]methyl]pyrrolidine-2-c arboxamide 1 * 1 g
PHBLPBY2155-1G
:
Pharmablock (USA)
Frequently Bought Together
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
: Merck
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
: Merck
Pyrogallol for synthesis, Sigma-Aldrich®
: Merck
Xylene (mixture of isomers) ≥98%, liquid
: PanReac AppliChem
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
: VWR Chemicals
Tetrahydrofuran, low water content ≥99.8% (by GC, corrected for water content) contains no preservatives for HPLC, J.T.Baker®
: Avantor
1,4-Dioxane ≥99% for HPLC
: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
1-(Trimethylsilyl)imidazole, Supelco®
: Merck
Trimethylphenylammonium hydroxide solution ∼0,5 M in methanol, LiChropur™ for GC derivatisation, Supelco®
: Merck
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
1-Butylboronic acid, Supelco®
: Merck