SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
(2S,4R)-1-[(2S)-2-(5-aminopentanoylamino)-3,3-dimethyl-butanoyl]-4-hydroxy-N-[[4-(4-methylthiazol-5-yl)phenyl]methyl]pyrrolidine-2-c arboxamide hydrochloride 1 * 1 g
PHBLPBY1920-1-1G
:
Pharmablock (USA)
(2S,4R)-1-[(2S)-2-(5-aminopentanoylamino)-3,3-dimethyl-butanoyl]-4-hydroxy-N-[[4-(4-methylthiazol-5-yl)phenyl]methyl]pyrrolidine-2-c arboxamide hydrochloride 1 * 1 g
PHBLPBY1920-1-1G
:
Pharmablock (USA)
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
: Merck
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
: Merck
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
1,4-Dioxane ≥99% for HPLC
: Thermo Fisher Scientific
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
Trimethylphenylammonium hydroxide solution ∼0,5 M in methanol, LiChropur™ for GC derivatisation, Supelco®
: Merck
Acetonitrile ≥99.5% ACS
: Thermo Fisher Scientific
Xylene - Mixture of isomers technical grade 1 * 5 L
: PanReac AppliChem
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 200 L
: PanReac AppliChem