methyl 4-hydroxy-2-nitro-benzoate 1 * 1 g
PHBLPBU5833-1G
Frequently Bought Together
1,2,4-Trichlorobenzene ≥99%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Hexane (mixture of isomers) ≥98.5%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
Isooctane (Reag. Ph. Eur.) for analysis, ACS 1 * 2,5 L
: PanReac AppliChem
4-Methyl-2-pentanone ≥97%, TECHNICAL
: VWR Chemicals
n-Hexane ≥95% for spectrophotometry
: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
: Thermo Fisher Scientific
Methyl ethyl ketone ACS
: Thermo Fisher Scientific
tert-Butyl methyl ether for analysis
: Thermo Fisher Scientific
Liquid for manometer with sloping tube
: VWR Chemicals