6-(trifluoromethyl)chroman-4-one 1 * 1 g
Catalog # PHBLPBU1407-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Tetrahydrofuran, extra dry 99.85% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
1,3-Dioxolane 99.5+% stabilised, pure
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™, gradient grade for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dichloromethane stabilized with 20 ppm of amylene for pesticide analysis 1 * 2,5 L
Supplier: PanReac AppliChem
Glycerine
Supplier: Roth Carl
Nitromethane 96% for spectroscopy
Supplier: Thermo Fisher Scientific
Sodium hexanitritocobaltate(III)
Supplier: Thermo Fisher Scientific
Tetrahydrofuran 99+% stabilised ACS
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
N,N-Dimethylacetamide, extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific