3-bromo-2-(4-fluorophenyl)indazole 1 * 1 g
Catalog # PHBLPBU1358-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
o-Xylene anhydrous, 97 % 1 * 2 L
Supplier: Merck
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
3-(Chloromethyl)benzoyl chloride 98%
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99%
Supplier: Thermo Fisher Scientific
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
Supplier: Honeywell Chemicals
Pyridine ≥99%
Supplier: Thermo Fisher Scientific
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Isooctane (Reag. Ph. Eur.) for analysis, ACS 1 * 2,5 L
Supplier: PanReac AppliChem
(±)-2-Butanol ≥99%
Supplier: Thermo Fisher Scientific
1,2,4-Trichlorobenzene ≥99%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals