6-chloro-4-isopropyl-pyridazin-3-ol 1 * 1 g
PHBLPBU1294-1G
Frequently Bought Together
Triethylamine ≥99.6%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol, SupraSolv® for GC-MS
: Merck
Glycerine ≥98%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99.0% Ph. Eur.
: VWR Chemicals
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals
Petroleum spirit, 40…60 °C, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Ethanol, GPR RECTAPUR®
: VWR Chemicals