methyl 6-(trifluoromethyl)pyridine-3-carboxylate 1 * 5 g
PHBLPBQN049-5G
Frequently Bought Together
2-Butoxyethanol 99%, extra pure
: Thermo Fisher Scientific
2-Propanol ≥99.5% ACS, Riedel-de Haën™
: Honeywell Chemicals
Tetrahydrofuran, extra dry 99.85% stabilised, AcroSeal®
: Thermo Fisher Scientific
Toluene 99.85% for HPLC
: Thermo Fisher Scientific
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
: Honeywell Chemicals
2-Propanol solution in water 70%, technical
: Thermo Fisher Scientific
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
: PanReac AppliChem
Dimethyl sulphoxide 99.9% for spectroscopy
: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
Water, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Dimethyl sulphoxide ≥99.9%, ChromAR® for HPLC, Macron Fine Chemicals™
: MACRON AVANTOR BRAND