ethyl 2-{1,4-dioxaspiro[4.5]decan-8-ylidene}acetate 1 * 1 g
Catalog # PHBLPBLJ00024-1G
Supplier: Pharmablock (USA)
ethyl 2-{1,4-dioxaspiro[4.5]decan-8-ylidene}acetate 1 * 1 g
Catalog # PHBLPBLJ00024-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Benzyl alcohol 99-100.5% (by GC), Puriss., meets analytical specification of BP, Ph. Eur., NF, Riedel-de Haën™
Supplier: Honeywell Chemicals
Pyridine ≥99.0% ACS
Supplier: Thermo Fisher Scientific
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.9%, CHROMASOLV™ for headspace gas chromatography, Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Pyridine ≥99%
Supplier: Thermo Fisher Scientific
Hydrindantin dihydrate, Supelco®
Supplier: Merck
Ethyl acetate ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific
n-Pentane ≥99% (by GC), Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Butanone (Methylethylketone) pure 1 * 2,5 L
Supplier: PanReac AppliChem
Acetone ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Tetrachloroethylene ≥99%
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% (by GC), Puriss. p.a. Reag. Ph. Eur., ACS, ISO, Riedel-de Haën™
Supplier: Honeywell Chemicals