1-ethyl-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1H-indazole 1 * 1 g
Katalognr. PHBLPBJL1082-1G
Anbieter: Pharmablock (USA)
1-ethyl-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1H-indazole 1 * 1 g
Katalognr. PHBLPBJL1082-1G
Anbieter: Pharmablock (USA)
Frequently Bought Together
Methanol, LiChrosolv® for liquid chromatography, Supelco®
Anbieter: Merck
PROLUME NANOFUEL SOLVENT OPTIMIZED FOR IN VITRO USE WITH CTZ NATIVE H-CTZ CTZ-F AND CTZ 400 A 1 * 10 mL
Anbieter: MARKET SOURCE PART PROCESS
2-Methylbutane for HPLC
Anbieter: Thermo Fisher Scientific
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Anbieter: Thermo Fisher Scientific
Phenetole ≥98%
Anbieter: Thermo Fisher Scientific
2-Propanol ≥99.5% ACS, Riedel-de Haën™
Anbieter: Honeywell Chemicals
1-Propanol ≥99%, GPR RECTAPUR®
Anbieter: VWR Chemicals
n-Heptane Reag. Ph. Eur., Burdick & Jackson™
Anbieter: Honeywell Chemicals
Toluene ≥99.5%, BAKER ANALYZED® ACS, J.T.Baker®
Anbieter: Avantor
1-Butanol ≥99.9%
Anbieter: Honeywell Chemicals
Toluene 99.85% for HPLC
Anbieter: Thermo Fisher Scientific
4,4'-Bis(dimethylamino)diphenylmethane 98%
Anbieter: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) 98%, pure
Anbieter: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
Anbieter: Honeywell Chemicals
Triethylamine ≥99% (by GC), BAKER ANALYZED®, J.T.Baker®
Anbieter: Avantor