1-(6-methoxy-2-pyridyl)-5-methyl-2,8-dioxa-5-azonia-1-boranuidabicyclo[3.3.0]octane-3,7-dione 1 * 1 g
PHBLPBHA619-1G
1-(6-methoxy-2-pyridyl)-5-methyl-2,8-dioxa-5-azonia-1-boranuidabicyclo[3.3.0]octane-3,7-dione 1 * 1 g
PHBLPBHA619-1G
Frequently Bought Together
1-Butanol ≥98.5%, GPR RECTAPUR®
: VWR Chemicals
n-Hexane ≥99.0%, PESTINORM® for capillary GC analysis
: VWR Chemicals
Methyl ethyl ketone ≥99%, TECHNICAL
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
: VWR Chemicals
Acetone, EMPROVE® ESSENTIAL Ph. Eur., BP, JP, NF, SAFC®
: MERCK PRODUCTION CHEMICALS
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Nitromethane 96% for spectroscopy
: Thermo Fisher Scientific
Maleic acid 99%
: Thermo Fisher Scientific
2-Propanol ≥99.5% ACS, Riedel-de Haën™
: Honeywell Chemicals
Toluene, extra dry 99.85%, AcroSeal®
: Thermo Fisher Scientific
Tetrahydrofuran, extra dry 99.85% stabilised, AcroSeal®
: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99.9%, ChromAR® for HPLC, Macron Fine Chemicals™
: MACRON AVANTOR BRAND