Seed testing papers, Munktell
50S, 18×320 mm
Catalog # BINZ2.353.018320
Supplier: Ahlstrom
Jump to:
Product Details & Documents
Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.
Specifications
- Grade:50S
- Seq:08
- Size:18×320 mm
- Thickness:0.22 mm
- Cat. No.:BINZ2.353.018320
- Wet burst strength:≥20 Kpa
- Load capacity:200%
- Capillary rise:100 mm/10 min
- Filtration speed:30 s/10 ml
- Ash content:0,1%
- Weight:120 g/m²



