Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
50 - 1250 µl, 1,0 µl, ±1,0 %, ≤0,25 %, 50 - 1250 µl / 50 - 1250 µl (XL), Universal adapter
Katalognr. 613-7164
Anbieter: Brand
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Katalognr. 613-7164
Anbieter: Brand
Direkt zu
Product Details & Documents
Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.
- The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
- Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
- Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools
The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).
Dokumente
BRAND Transferpette electronic Advanced pipetting BRAND Transferpette electronic General pipetting
Videos
Brand Transferpette Electronic Micropipettes Brand Volumetric Measurement in Laboratory Brand Volumetric Measurement in the Laboratory
Produktliteratur
Manual Transferpette® -8-12 Electronic Micropipettes Manual Transferpette® -8-12 Electronic, Micropipettes
Handbuch
Technische Daten
- Volume:50 - 1250 µl
- With:Universal adapter
- Seq:24
- Increment:1,0 µl
- Accuracy:±1,0 %
- Imprecision:≤0,25 %
- Recommended tips:50 - 1250 µl / 50 - 1250 µl (XL)
- Cat. No.:613-7164
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Packaging
Accessories
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 613-4226Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plugEinloggen für Verfügbarkeit1 * 1 ST - SFr. 257.00
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 613-6937Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/whiteEinloggen für Verfügbarkeit1 * 1 ST - SFr. 99.80
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 613-6938Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipetteEinloggen für Verfügbarkeit1 * 1 ST - SFr. 20.20
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 613-1684Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)Einloggen für Verfügbarkeit1 * 25 ST - SFr. 8.00
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND703343Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channelEinloggen für Verfügbarkeit1 * 3 ST - SFr. 8.90
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND703346Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channelEinloggen für Verfügbarkeit1 * 3 ST - SFr. 8.90
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND703341Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channelEinloggen für Verfügbarkeit1 * 3 ST - SFr. 8.80
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND703345Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channelEinloggen für Verfügbarkeit1 * 3 ST - SFr. 8.80
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND703380O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channelEinloggen für Verfügbarkeit1 * 24 ST - SFr. 32.50
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND703344Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channelEinloggen für Verfügbarkeit1 * 3 ST - SFr. 8.80
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND705618O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channelEinloggen für Verfügbarkeit1 * 24 ST - SFr. 30.80
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 613-7255Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 gEinloggen für Verfügbarkeit1 * 1 ST - SFr. 14.70
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 613-7258O-ring for Transferpette® electronic, 50 - 1250 µl, multi channelEinloggen für Verfügbarkeit1 * 24 ST - SFr. 39.00
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 613-7259Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µlEinloggen für Verfügbarkeit1 * 1 ST - SFr. 51.40
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- BRND703340Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channelEinloggen für Verfügbarkeit1 * 3 ST - SFr. 8.80



